Shop All Electrical Tapes
Tapecase
Foil Tape, 1/4 In. x 6 Yd., Copper
Mfr # 15D563
Zoro # G4315482
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Tape Width 1/4 in
- Tape Length 6 yd
- Performance Temp. Up to 310 Degrees F
- Material Copper
Product Information
- Brand Tapecase
- MFR # 15D563
- Zoro # G4315482
- UPC # 888519031025
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Tape Width | 1/4 in |
Tape Length | 6 yd |
Width | 1/4" |
Length | 6 yd. |
Duct Tape Length | 6 yd. |
Duct Tape Width | 1/4" |
Metric Tape Width | 6.4 mm |
Imperial Tape Length | 18 ft |
Metric Tape Length | 5.5 m |
Imperial Tape Width | 1/4 in |
Details
Description
Conductive Electrical Tape, Tape Backing Material Copper, 1/4 in, 18 ft, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.5 mil, TapeCase, CFL-5CA, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 248 Degrees F, Voltage Rating Not Rated, Shielding Effectiveness Not Rated, Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Pb1 Blk 24Mmx54.8M Ipg, Pk36 (PB1...12)
- KAMPEL Birch Seam-Fil 1 Oz Tube (935)
- HOMAX Pre-Mixed Ceiling Texture, 2.2 L, Bottle, White (8522)
- 3M Masking Tape, Yllw, 1-7/8 in. W, 6.3 mil (301+)
- TAPECASE Foil Tape, 1 In. x 6 Yd., Copper (15D566)
- TAPECASE Cloth Tape, 1 In x 60 yd, 10.5 mil, White (15C776)
- ER TAPE Triangle Self Fusing Tape, 1 In, 0.020 In. (GL20367100)
- 3M Electrical Tape, 1 mil, 1"x216 ft., PK36 (54, 1 in x 72 yd)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Blue (GL20667000)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Orang (19N742)
- GARDNER BENDER Electrical Tape, 3/4 in. x 66 Ft, Heavy (GTP-3366)
- Tapecase Electrical Tapes