Tapecase

Foil Tape, 2 In. x 6 Yd., Copper


product price: $30.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Color Copper
  • Tape Width 2 in
  • Tape Sub Type Tape Roll
  • Tape Length 6 yd
  • Performance Temp. Up to 310 Degrees F
See all product information

Product Information

Dimensions

Tape Width 2 in
Tape Length 6 yd
Width 2"
Length 6 yd.
Duct Tape Width 2"
Duct Tape Length 6 yd.
Imperial Tape Width 2 in
Metric Tape Width 50.8 mm
Metric Tape Length 5.5 m
Imperial Tape Length 18 ft

Details

Tape Color Copper
Tape Sub Type Tape Roll
Performance Temp. Up to 310 Degrees F
Material Copper
Tape Tensile Strength 25 lb/in
Tape Adhesive Strength 40 oz/in
Color Copper
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 248 Degrees F
Minimum Tape Performance Temperature -40 Degrees F
Thickness 3.50 mil
Standards UL 510
Adhesive Acrylic
Max. Tape Performance Temp. 310 Degrees F
Tape Backing Material Copper
Adhesion Strength 40 oz./in.
Item Conductive Electrical Tape
Tape Shape Continuous Roll
Tape Adhesive Acrylic
Tape Thickness 3.5 mil
Shape Continuous Roll
Tensile Strength 25 lb./in.
Duct Tape Adhesive Acrylic
Series CFL-5A
Duct Tape Thickness 3.5 mil
Number of Adhesive Sides 1
Tape Sub-Type Non-Conductive Adhesive Foil
Tape Brand TapeCase
Liner Material Paper
Tape Properties EMI Shielding
Adhesion to Steel 40 oz/in
Elongation 5 %
Voltage Rating Not Rated
Adhesive Properties Non-Conductive
Tape Backing Construction Foil
Liner Included Yes
Breaking Strength 36 lb/in
Specifications Met UL Listed
Tape Type Foil
Tape Resistance Properties Heat-Resistant, Oil-Resistant, Oxidation-Resistant, Solvent-Resistant
Tape Adhesive Format Single-Sided
Product Form Continuous Roll
Shielding Effectiveness Not Rated

Description

Conductive Electrical Tape, Tape Backing Material Copper, 2 in, 18 ft, Tape Color Copper, Tape Sub-Type Non-Conductive Adhesive Foil, Tape Adhesive Material Acrylic, 3.5 mil, TapeCase, CFL-5A, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 248 Degrees F, Voltage Rating Not Rated, Shielding Effectiveness Not Rated, Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.