Shop All Electrical Tapes
Tapecase
Foil Tape, 3 In. x 6 Yd., Copper
Mfr # 15D562
Zoro # G4245333
original price:
$45.99
21% off
new price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Tape Width 3 in
- Tape Sub Type Tape Roll
- Tape Length 6 yd
- Performance Temp. Up to 310 Degrees F
Product Information
- Brand Tapecase
- MFR # 15D562
- Zoro # G4245333
- UPC # 888519024027
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 6 yd |
Width | 3" |
Length | 6 yd. |
Duct Tape Width | 3" |
Duct Tape Length | 6 yd. |
Metric Tape Length | 5.5 m |
Metric Tape Width | 76.2 mm |
Imperial Tape Width | 3 in |
Imperial Tape Length | 18 ft |
Details
Description
Conductive Electrical Tape, Tape Backing Material Copper, 3 in, 18 ft, Tape Color Copper, Tape Sub-Type Non-Conductive Adhesive Foil, Tape Adhesive Material Acrylic, 3.5 mil, TapeCase, CFL-5A, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 248 Degrees F, Voltage Rating Not Rated, Shielding Effectiveness Not Rated, Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 10 lb. Gray Quick Plug Hydraulic Cement (14090)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 1/2 In. W, 600 In. L (36136)
- 3M Sealing Tape, 3 In x 5 yd, 9.8 mil, Black (3-5-481)
- ER TAPE Self-Fusing Tape, 1 In x 432 in, Red Oxide (GL20R67000)
- TAPECASE Foil Tape, 1 In. x 6 Yd., Copper (15D566)
- TAPECASE Cloth Tape, 1 In x 60 yd, 10.5 mil, White (15C776)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20B676BI)
- 3M Vinyl Electrical Tape, 165, Temflex, 3/4 in W x 60 ft L, 6 mil thick, Blue, 1 Pack (165BL4A)
- 3M Electrical Tape, Orange, 3/4"X66Ft (54007-10869)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Red, PK100 (35-RED-1/2X20FT)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft L, 7 mil Thick, Black, 10 Pk (19N747)
- Tapecase Electrical Tapes