Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tapecase Foil Tape, Copper, 8" x 36 yd. CFL-5CA

Foil Tape, Copper, 8" x 36 yd. (Discontinued)

  • Mfr # CFL-5CA
  • Zoro # G5799179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFL-5CA
Zoro #
G5799179
UPC #
888519322956
Country of Origin
United States

Dimensions

Length
36 yd.
Width
8"
Tape Thickness
3.5 mil

Details

Item
Foil Tape,Copper,8" x 36 yd.
Tape Color
Copper
Tape Adhesive Material
Acrylic
Tape Backing Material
Copper foil
Tape Tensile Strength
36 lb./in.
Temperature Range
155 Degrees C
Tape Elongation
0.05
Adhesion Strength
40 oz/in
Features
Electrically Conductive; Flame Retardant; With liner
Standards
UL 510

Description

Foil Tape,Copper,8 In. x 36 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.