Tapecase
Masking Tape, Green, 1 In. x 72 Yd.
Mfr # 15C570
Zoro # G4287263
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Strength 35 oz/in
- Tape Core Diameter 3 in
- Thickness 3.30 mil
- Standards PSTC 101
- Performance Temp. Up to 400 Degrees F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Instant Adhesive, Clear, 15 to 20 min Full Cure, 0.07 oz, Tube (4617)
- FASTENFOAM BY FASTENATION Foam Tape, Polypropylene Backing (1001016AC)
- TITEBOND Sealant, 10.1 oz, Cartridge, Translucent, Advanced Polymer Base (71111)
- GE Tub & Tile Caulk, 10.1 oz, Tube, Clear, Silicone Base (2749485)
- TAPECASE Masking Tape, Clear, 6 In. x 1000 Ft. (15C548)
- TAPECASE Surface Protect Tape, Clear, 4 In x 600 Ft (15C704)
- TAPECASE Masking Tape, Green, 1/2 In. x 72 Yd. (15C568)
- TAPECASE Masking Tape, Green, 3/8 In. x 72 Yd. (15C567)
- TAPECASE Flatback Masking Tape, Brown, 3/4In x 60Yd (TC534)
- TAPECASE Surface Protect Tape, Clear, 6 In x 600 Ft (15C705)
- 3M Painters Masking Tape, 48mm Wx55m L, PK24 (231/231A)
- Tapecase Masking & Painter's Tape