Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tapecase Polyester Tape, 0.3" x 0.5", PK500 GD

Polyester Tape, 0.3" x 0.5", PK500 (Discontinued)

  • Mfr # GD
  • Zoro # G5346069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD
Zoro #
G5346069
UPC #
888519368794
Country of Origin
United States

Dimensions

Tape Width
0.3"
Tape Length
1/2"

Details

Item
Polyester Tape
Tape Backing Material
Polyester
Tape Shape
Rectangle

Description

Polyester Tape,0.3 In. x 0.5 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.