Shop All Film Tape
Tapecase
Polyimide Discs, 0.688" Circle, PK1000
Mfr # KD
Zoro # G5345131
Sold in multiples of 12 for $439.80
$439.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Width 0.688"
- Tape Shape Circle
- Tape Color Amber
- Tape Thickness 1 mil
Product Information
Dimensions
Tape Width | 0.688" |
Details
Description
Polyimide Discs,0.688 In. Circle,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK4 (3M 468MP)
- WEBPATCH Webpatch 90 Flr Lvl 25Lb (63050)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, White, Acrylic, Silicone Base (W12AF0010)
- SIKAFLEX Sikaflex 1a Polyurethane Sealant- 20oz Sausage, Capitol Tan, PK 20 (SL-SK-SF1A-20-20-C/T)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (15C597)
- TAPECASE Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (15C598)
- TAPECASE Plating Tape, 1 In, Black (15D680)
- TAPECASE Film Tape, Polyethylene, Clear, 2In x 36 Yd (15D427)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (15C601)
- TAPECASE Film Tape, Polyethylene, Clear, 2In x 36 Yd (15D426)
- DUPONT Film Tape, Polyimide, Amber, 2 In. x 50 Ft. (Kapton HN)
- Tapecase Film Tape