Tapecase

Polyimide Discs, 0.75 x 3", PK100


product price: $19.55
/pk 100, $0.20/ea
Sold in multiples of 19 for $371.45

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Backing Material Polyimide
  • Tape Width 3/4"
  • Tape Length 3"
  • Tape Shape Rectangle
  • Tape Color Amber
See all product information

Product Information

Dimensions

Tape Width 3/4"
Tape Length 3"

Details

Item Film Tape
Tape Backing Material Polyimide
Tape Shape Rectangle
Tape Color Amber
Tape Thickness 1 mil
Tape Tensile Strength 30 lbs/in
Tape Adhesive Strength 25 oz/in
Standards UL File # E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant
Tape Application Designed For Die Cut High Temperature Masking Discs
Tape Elongation 0.6
Features High Temperature
Adhesive Silicone
Performance Temp. Range -40 to 500 Degrees F
Liner Color Clear film liner

Description

Polyimide Discs,0.75 x 3 In.,PK100, Package Quantity 100

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.