Shop All Film Tape
Tapecase
Polyimide Discs, 4.25" Circle, PK250
Mfr # KD
Zoro # G5345518
Sold in multiples of 3 for $458.97
Free Shipping & Returns
$458.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide Film
- Tape Color Amber
- Tape Thickness Adhesive: 1.5 mils; Backing: 1 mils
- Tape Tensile Strength 30 lbs/in
- Tape Adhesive Strength 25 oz/in
Product Information
Details
Description
Polyimide Discs,4.25 In. Circle,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Auto Pneumatic/Hydraulic Sealant 36ml Bottle Carded (54540)
- THRIFCO PLUMBING 3 Lbs Plumbers Putty (6313012)
- TAPECASE Plating Tape, 2 In, Yellow (15D674)
- LOCTITE Adhesive Dots, 151 Series, Clear, 1/2 in (Round), Dot, 2.7:1 Mix Ratio, 3 hr Functional Cure (398454)
- TAPECASE Film Tape, Polyethylene, Red, 48mm x 55m (15C767)
- TAPECASE Film Tape, Polyethylene, White, 3In x 36 Yd (15C773)
- TAPECASE Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (15C598)
- TAPECASE Film Tape, Polyethylene, Clear, 2In x 36 Yd (15D426)
- TAPECASE Film Tape, Skived PTFE, Gray, 2 In. x 5 Yd. (15D579)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (15C617)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5425)
- Tapecase Film Tape