Shop All Film Tape
Tapecase
Polyimide Tape, 0.6250" x 5 yd.
Mfr # B
Zoro # G5350250
product price: $5.29
/ea
Sold in multiples of 79 for $417.91
$417.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide Film
- Tape Width 0.625 in
- Tape Length 5 yd
- Tape Color Amber
- Tape Adhesive Silicone
Product Information
Dimensions
Tape Width | 0.625 in |
Tape Length | 5 yd |
Details
Description
Polyimide Tape,0.6250 In. x 5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 6OZ RED Plas WD Filler (583)
- WELLER 6Cc Air-Operated Syringe W/ Tape Red Tip (A6T)
- FLEX PASTE Rubber Paste White 3Lb (PFSWHTR32)
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, Silver, Temp Range Up to 400 Degrees F (475375)
- TAPECASE Squeak Reduction Tape, Black, 2In x 5Yd (15C678)
- TAPECASE Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (15C616)
- TAPECASE Plating Tape, 1 In, Black (15D680)
- TAPECASE Plating Tape, 2 In, Yellow (15D674)
- TAPECASE Film Tape, Polyethylene, White, 3In x 36 Yd (15C773)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (15C606)
- 3M Film Tape, Skived PTFE, Gray, 1 In. x 5 Yd. (5481)
- Tapecase Film Tape