Tapecase
Polyimide/Acrylic Tape, 0.5630" x 36 yd.
Mfr # BA
Zoro # G5349648
Sold in multiples of 31 for $340.69
$340.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide Film
- Tape Color Amber
- Tape Thickness Adhesive: 1.3 mils; Backing: 1 mils
- Tape Tensile Strength 23 lbs/in
- Tape Adhesive Strength 32 oz/in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Fusion PVC Cement, 10 oz, Translucent Liquid, Clear (32192)
- CHATHAM BRASS High Temp Red Caulker, 10.3 oz High Temp Red Silicone (12RED)
- FLEX SEAL Flex Seal Liquid 1 gallon White, 1 gal, White (FSLFSWHTR01)
- ELMERS Floor Adhesive, Glue-All Series, Off-White, 1 gal, Pail (EPIE1324)
- TAPECASE Metalized Film Tape, Silver, 3/4In x 5Yd (15D480)
- TAPECASE Film Tape, Polyethylene, Clear, 2In x 36 Yd (15D426)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (15C630)
- TAPECASE Film Tape, Polyethylene, White, 3In x 36 Yd (15C773)
- TAPECASE Plating Tape, 1 In, Black (15D680)
- TAPECASE Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (15C598)
- DUPONT Film Tape, Polyimide, Amber, 3 In. x 50 Ft. (Kapton HN)
- Tapecase Film Tape