Shop All Film Tape
Tapecase
Polyimide/Silicone Tape, 11" x 36 yd.
Mfr # BL
Zoro # G5349316
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide Film
- Tape Color Amber
- Tape Thickness Adhesive: 1.6 mils; Backing: 1 mils
- Tape Tensile Strength 32 lbs/in
- Tape Adhesive Strength 22 oz/in
Product Information
Details
Description
Polyimide/Silicone Tape,11 In. x 36 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Film Tape, Polyethylene, Red, 48mm x 55m (PE 444)
- VULKEM Vulkem 116 Sealant- 20 oz Sausage, Almond, PK 15 (SL-TC-VLKM116-20-15-AD)
- HENRY Henry 650R Releasable Bond Pressure Sensitive Adhesive 1 GAL (650R 1 GAL)
- PANDUIT Acrylic Foam Tape 1/32" X 1" X 7Yd (P32W2A2-100-7)
- TAPECASE Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (15C598)
- TAPECASE Squeak Reduction Tape, Black, 2In x 5Yd (15C678)
- TAPECASE Film Tape, Polyethylene, Red, 48mm x 55m (15C767)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (15C597)
- TAPECASE Film Tape, Polyimide, Amber, 4 In. x 36 Yd. (15C602)
- TAPECASE Film Tape, Polyethylene, Clear, 2In x 36 Yd (15D426)
- TAPECASE Plating Tape, 1 In, Black (15D680)
- Tapecase Film Tape