This item is Discontinued.

Tapecase Printer Sheets, 3D, 12" x 12" - PK6 2090

Printer Sheets, 3D, 12" x 12" - PK6 (Discontinued)

  • Mfr # 2090
  • Zoro # G0064939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2090
Zoro #
G0064939
UPC #
888519395813
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
1.88 in

Details

Item
Printer Sheets
Tape Color
Blue
Tape Elongation
6%
Tape Adhesive
Acrylic

Description

Printer Sheets, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.