PTFE Fabric Tape, Black, 1/2"x18yd.
Mfr # 0.5-18-SG56-06
Zoro # G5532180
product price: $46.55
/eaSold in multiples of 6 for $279.30
Key Features
Color
Black
Tape Adhesive
Clean Release Silicone
Tape Thickness
6 mil
Material
PTFE Coated Fiberglass Fabric
Features
Anti - Static; High Abrasion Resistance; Non - Stick / Low Friction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0.5-18-SG56-06
Zoro #
G5532180
UPC #
888519321553
Country of Origin
United States
Dimensions
Tape Thickness
6 mil
Length
18 yd
Width
1/2 in
Details
Item
PTFE Fabric Tape,Black,1/2"x18yd.
Color
Black
Tape Adhesive
Clean Release Silicone
Material
PTFE Coated Fiberglass Fabric
Features
Anti - Static; High Abrasion Resistance; Non - Stick / Low Friction
Tape Elongation
0.05
Duct Tape Grade
Industrial
Tape Type
Tape Roll
Description
PTFE Fabric Tape,Black,1/2 In.x18yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.