Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2.25-18-SG56-05
Zoro #
G5532810
UPC #
888519321256
Country of Origin
United States
Dimensions
Tape Thickness
5 mil
Width
2-1/4 in
Length
18 yd
Details
Item
PTFE Fabric Tape,Black,2-1/4"x18yd.
Color
Black
Tape Adhesive
Super Stick Silicone
Material
PTFE Coated Fiberglass Fabric
Tape Elongation
0.05
Features
Anti - Static; High Abrasion Resistance; Non - Stick / Low Friction
Duct Tape Grade
Industrial
Tape Type
Tape Roll
Description
PTFE Fabric Tape,Black,2-1/4 In.x18yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.