This item is Discontinued.

Tapecase PTFE Fabric Tape, Black, 7"x5yd. 7-5-SG56-05

PTFE Fabric Tape, Black, 7"x5yd. (Discontinued)

  • Mfr # 7-5-SG56-05
  • Zoro # G5532646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-5-SG56-05
Zoro #
G5532646
UPC #
888519321461
Country of Origin
United States

Dimensions

Tape Thickness
5 mil
Length
5 yd.
Width
7 in

Details

Item
PTFE Fabric Tape,Black,7"x5yd.
Color
Black
Tape Adhesive
Super Stick Silicone
Material
PTFE Coated Fiberglass Fabric
Tape Elongation
0.05
Features
Anti - Static; High Abrasion Resistance; Non - Stick / Low Friction
Duct Tape Grade
Industrial
Tape Type
Tape Roll

Description

PTFE Fabric Tape,Black,7 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.