This item is Discontinued.

Tapecase PTFE Fabric Tape, Brown, 11"x5yd. 11-5-SG05-10

PTFE Fabric Tape, Brown, 11"x5yd. (Discontinued)

  • Mfr # 11-5-SG05-10
  • Zoro # G5533425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-5-SG05-10
Zoro #
G5533425
UPC #
888519320686
Country of Origin
United States

Dimensions

Tape Thickness
10 mil
Length
5 yd.
Width
11 in

Details

Item
PTFE Fabric Tape,Brown,11"x5yd.
Color
Brown
Tape Adhesive
Super Stick Silicone
Material
PTFE Coated Fiberglass Fabric
Features
High Abrasion Resistance; Non - Stick / Low Friction
Tape Elongation
0.05
Tape Type
Tape Roll

Description

PTFE Fabric Tape,Brown,11 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.