This item is Discontinued.

Tapecase PTFE Film Tape, Gray, 1-7/8"x36yd. 1.875-36-2042-03

PTFE Film Tape, Gray, 1-7/8"x36yd. (Discontinued)

  • Mfr # 1.875-36-2042-03
  • Zoro # G5546801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.875-36-2042-03
Zoro #
G5546801
UPC #
888519316702
Country of Origin
United States

Dimensions

Tape Width
1-7/8"
Tape Length
36 yd.
Tape Thickness
3 mil

Details

Item
Super Slick Tape
Tape Backing Material
Polytetrafluoroethylene
Tape Shape
Continuous Roll
Tape Adhesive
Acrylic
Tape Tensile Strength
20 lb/in
Tape Color
Gray
Tape Elongation
3
Tape Application
Roll coverings on plastic extruders, guide rails and angle bars in the graphic arts industry; Used as an excellent release surface on packaging equipment and heat sealing machines; Reducing noise and wear between equipment surfaces and parts
Type
Tape Roll

Description

PTFE Film Tape,Gray,1-7/8 In.x36yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.