Shop All Hook & Loop Rolls
Tapecase
Reclosable Fastener, Rubber Adhesive, 15 ft, 3/4 in Wd, Black
Mfr # 16U785
Zoro # G4362127
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Backing Material Woven Nylon
- Shear Strength 31 psi
- Width 3/4 in
Product Information
- Brand Tapecase
- MFR # 16U785
- Zoro # G4362127
- UPC # 888519036686
- Country of Origin China
- Category Hook & Loop Rolls
Dimensions
Width | 3/4 in |
Length | 15 ft |
Details
Description
Reclosable Fastener, Hook-and-Loop, Hook and Loop Shape Roll, Length 15 ft, Width 3/4 in, Color Black, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 31 psi, Adhesive Type Rubber Adhesive, Characteristics Pressure Sensitive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M04110.120.0040)
- MIDWEST FASTENER Hanger Bolt, #10 Thread to #10-24 Thread, 2 1/2 in, Steel, Plain Finish, 100 PK (08436)
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 8, Zinc Plated, 10 PK (39944)
- MIDWEST FASTENER #8-32 x 2-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54732)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1 in Wd, Black (SJ3540)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1/2 in Wd, Black (196256)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ4575)
- BRADY VELCRO Brand ONE-WRAP Roll Fire Retardant 0.75 in W x 25 yd L Black (152173)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (184987)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 3 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3571)
- Tapecase Hook & Loop Rolls