This item is Discontinued.

Tapecase Rose Rulon Film Tape, 1-7/8"x18yd. 1.875-18-RU

Rose Rulon Film Tape, 1-7/8"x18yd. (Discontinued)

  • Mfr # 1.875-18-RU
  • Zoro # G5534229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.875-18-RU
Zoro #
G5534229
UPC #
888519319734
Country of Origin
United States

Dimensions

Tape Width
1-7/8"
Tape Length
18 yd.

Details

Item
Wear Resistant Anti Friction Rulon Tape
Tape Backing Material
PTFE
Tape Shape
Continuous Roll
Tape Color
Rose

Description

Rose Rulon Film Tape,1-7/8 In.x18yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.