Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tapecase Shipping Labels, 5 In. W, Red/White, PK50 16V067

Shipping Labels, 5 In. W, Red/White, PK50 (Discontinued)

  • Mfr # 16V067
  • Zoro # G4372417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16V067
Zoro #
G4372417
UPC #
888519029671
Country of Origin
United States

Dimensions

Height
3"
Label Height
3 in
Width
5"
Label Width
5 in

Details

Item
Instructional Handling Label
Material
Adhesive Back, Paper
Legend
This Side Up/Esta Lado Hacia Arriba
Color
White
Legend Color
Red
Language
Spanish
Background Color
White
Primary Label Subject
Receiving
Labels per Roll
50
Message Header
Inspection
Message
This Side Up/Esta Lado Hacia Arriba
Product Type
Instructional Handling Label
Label Material
Paper

Description

Instructional Handling Label, Language Spanish, Primary Label Subject Receiving, Message Header Inspection, Message This Side Up/Esta Lado Hacia Arriba, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.