Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16V004
Zoro #
G4371796
UPC #
888519040065
Country of Origin
United States
Dimensions
Height
3"
Label Height
3 in
Width
5"
Label Width
5 in
Details
Item
Instructional Handling Label
Material
Adhesive Back, Paper
Legend
Instructions Enclosed
Legend Color
black
Color
Yellow
Language
English
Background Color
Yellow
Message Header
Enclosed Documents
Labels per Roll
50
Primary Label Subject
Shipping Contents
Message
Instructions Enclosed
Product Type
Instructional Handling Label
Label Material
Paper
Description
Instructional Handling Label, Language English, Primary Label Subject Shipping Contents, Message Header Enclosed Documents, Message Instructions Enclosed, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Yellow, Labels per Roll 50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.