Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tapecase Silicone Pull Plugs, SPP 0197-1000, PK500 SPP

Silicone Pull Plugs, SPP 0197-1000, PK500 (Discontinued)

  • Mfr # SPP
  • Zoro # G6257730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP
Zoro #
G6257730
UPC #
888519040324
Country of Origin
China

Dimensions

Length (In.)
1"
Pipe Dia. (In.)
0.197"

Details

For Use With
Ideal For Powder Coating, E-Coating, Anodizing, and Plating
Item
Pull Plugs
Material of Construction
Silicone
Color/Finish
Gray

Description

Silicone Pull Plugs,SPP 0197-1000,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.