This item is Discontinued.

Tapecase Single Coated Cotton Tape, 31" x 60 yd. 175

Single Coated Cotton Tape, 31" x 60 yd. (Discontinued)

  • Mfr # 175
  • Zoro # G5836120
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
175
Zoro #
G5836120
UPC #
888519342824
Country of Origin
Canada

Dimensions

Duct Tape Length
60 yd.
Duct Tape Width
31"

Details

Item
Single Coated Cotton Tape
Tape Color Family
White
Tensile Strength
36 lb./in.
Tape Backing Material
Cotton cloth
Tape Adhesive Strength
20 oz/in

Description

Single Coated Cotton Tape,31" x 60 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.