Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tapecase Splicing Tape, Green, 6.0mm x 40mm, PK1500 GD

Splicing Tape, Green, 6.0mm x 40mm, PK1500 (Discontinued)

  • Mfr # GD
  • Zoro # G5348187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD
Zoro #
G5348187
UPC #
888519370179
Country of Origin
United States

Dimensions

Tape Width
6mm
Tape Length
40mm

Details

Item
Polyester Tape
Tape Backing Material
Polyester
Tape Shape
Rectangle

Description

Splicing Tape,Green,6.0mm x 40mm,PK1500, Package Quantity 1500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.