Zoro Homepage

Splicing Tape, Silver, 72 yd L, 1/2 in W

  • Mfr # 15D350

  • Zoro # G4238787


product price: $11.75
/ea

Key Features

Tape Backing Material
Metalized Polyester
Tape Length
72 yd
Series
MPFT-SILVER
Tape Adhesive
Acrylic
Tape Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D350
Zoro #
G4238787
UPC #
888519000595
Country of Origin
United States

Dimensions

Tape Width
1/2"
Tape Length
72 yd
Tape Thickness
2 mil
Width
1/2"
Thickness
2 mil
Imperial Tape Width
1/2 in
Imperial Tape Length
72 yd
Metric Tape Length
65.8 m
Metric Width
12.7 mm
Metric Tape Width
12.7 mm
Roll Width
1/2 in

Description

Splicing Tape, Tape Color Silver, Tape Brand TapeCase, Brand and Series Tapecase MPFT-SILVER, Imperial Tape Length 72 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 72 yd, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range -60 Degrees to 300 Degrees F, Series MPFT-Silver, Tape Type Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.