Strap Roll, Black, 50 ft, 1.5" W
Mfr # IB2B1200-1.5-50
Zoro # G616437464
product price: $95.69
/eaSold in multiples of 3 for $287.07
Free Shipping & Returns
Key Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Product Type
Strap Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB2B1200-1.5-50
Zoro #
G616437464
UPC #
888519445280
Country of Origin
Taiwan, Province of China
Dimensions
Overall Thickness
0.05 in
Overall Width
1 1/2 in
Overall Length
50 ft
Details
Item
Back to Back Hook and Loop
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Product Type
Strap Roll
Characteristics
Adjustable, Flexible, Reusable
Resistance Properties
Tear Resistant, Water Resistant
Count
1
Includes Buckle
Buckle Not Included
Closure Type
Wrap
For Location
Indoor
Strap Material
Nylon
Mounting Style
Non-Mountable
Standards
Prop 65 Compliant, REACH Compliant, RoHS Compliant
Includes Grommet
Grommet Not Included
For Use With
Cables, Cords, Tubing
Description
Back to Back Hook and Loop Wire Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.