Collet, Rubber Flex, 0.253 - 0.383
Mfr # 22200
Zoro # G8495112
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Collet Series
Rubber Flex
For Use With
Rx 50 and SPD5 Series Tapping Attachments
Measurement System
Metric
Min. Size
6.50mm
Compatible with Product Type
Chucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22200
Zoro #
G8495112
UPC #
-
Country of Origin
Germany
Dimensions
Min. Size
6.50mm
Max. Body Dia.
10.00mm
Tap Size - Millimeters - Maximum
M12
Tap Size - Inches - Minimum
5/16 in
Tap Size - Millimeters - Minimum
M7
Tap Size - Inches - Maximum
1/2 in
Details
Item
Rubber Flex Collet
Collet Series
Rubber Flex
For Use With
Rx 50 and SPD5 Series Tapping Attachments
Measurement System
Metric
Compatible with Product Type
Chucks
Face Shape
Round
Collet Type
Multi-Range
Features
Rubber Flex Collets for Tapmatic Tapping Attachments and Chucks
Product Type
Rubber Flex Collet
Quick-Change Status
Not Quick-Change
Series
Rubber Flex
Description
Rubber Flex Collet, Compatible with Product Type Chucks, Features Rubber Flex Collets for Tapmatic Tapping Attachments and Chucks, For Use With Rx 50 and SPD5 Series Tapping Attachments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.