Zoro Homepage

Collet, Rubber Flex, 0.630 - 0.900

  • Mfr # 26200

  • Zoro # G8035106


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Collet Series
Rubber Flex
For Use With
SPD9A Tapping Attachments
Collet Type
Multi-Range
Compatible with Product Type
Chucks
Features
Rubber Flex Collets for Tapmatic Tapping Attachments and Chucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26200
Zoro #
G8035106
UPC #
-
Country of Origin
Germany

Dimensions

Min. Size
16.00mm
Max. Body Dia.
23.00mm
Tap Size - Inches - Minimum
13/16 in
Tap Size - Millimeters - Maximum
M30
Tap Size - Inches - Maximum
1 1/8 in
Tap Size - Millimeters - Minimum
M20

Details

Item
Rubber Flex Collet
Collet Series
Rubber Flex
For Use With
SPD9A Tapping Attachments
Collet Type
Multi-Range
Compatible with Product Type
Chucks
Features
Rubber Flex Collets for Tapmatic Tapping Attachments and Chucks
Face Shape
Round
Measurement System
Metric
Product Type
Rubber Flex Collet
Quick-Change Status
Not Quick-Change
Series
Rubber Flex

Description

Rubber Flex Collet, Compatible with Product Type Chucks, Features Rubber Flex Collets for Tapmatic Tapping Attachments and Chucks, For Use With SPD9A Tapping Attachments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.