Square Drive Collet, ER-11, 0.141 SQ.110
Mfr # 21000
Zoro # G7913394
product price: $165.29
/ea
Free Shipping & Returns
Key Features
Collet Series
ER11
For Use With
RDT-25 SFT-10
Overall Length
45/64 in
Measurement System
Inch
Face Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21000
Zoro #
G7913394
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
45/64 in
Head Dia.
0.4440 in
Max. Body Dia.
0.1410 in
Outside Diameter - Maximum
0.444 in
Details
Item
Collet
Collet Series
ER11
For Use With
RDT-25 SFT-10
Measurement System
Inch
Face Shape
Round
Number of Slots
8
Collet Type
ER-GB
For Shank Type
Straight
Material - Machining
High Speed Steel
Product Type
Tap Collet
Standards
DIN 6499B
Series
ER11
Compatible Tap Holder
ER11 Tap Holder
Description
Collet, For Shank Type Straight, For Use With RDT-25 SFT-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.