Zoro Homepage

Square Drive Collet, ER-11, 0.168 SQ.131

  • Mfr # 21001

  • Zoro # G8079845


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER11
For Use With
RDT-25 SFT-10
Overall Length
45/64 in
Face Shape
Round
Number of Slots
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21001
Zoro #
G8079845
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
45/64 in
Max. Body Dia.
0.1680 in
Head Dia.
0.4440 in
Outside Diameter - Maximum
0.444 in

Details

Item
Collet
Collet Series
ER11
For Use With
RDT-25 SFT-10
Face Shape
Round
Number of Slots
8
Collet Type
ER-GB
Measurement System
Inch
Material - Machining
High Speed Steel
For Shank Type
Straight
Product Type
Tap Collet
Standards
DIN 6499B
Compatible Tap Holder
ER11 Tap Holder
Series
ER11

Description

Collet, For Shank Type Straight, For Use With RDT-25 SFT-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.