Square Drive Collet, ER-20, 0.318 SQ.238
Mfr # 21023
Zoro # G8171371
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER20
For Use With
SFT-50
Material - Machining
High Speed Steel
Face Shape
Round
For Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21023
Zoro #
G8171371
UPC #
-
Country of Origin
Switzerland
Dimensions
Max. Body Dia.
0.3180 in
Head Dia.
0.7870 in
Overall Length
1 15/64 in
Outside Diameter - Maximum
0.787 in
Details
Item
Collet
Collet Series
ER20
For Use With
SFT-50
Material - Machining
High Speed Steel
Face Shape
Round
For Shank Type
Straight
Measurement System
Inch
Number of Slots
8
Collet Type
ER-GB
Product Type
Tap Collet
Compatible Tap Holder
ER20 Tap Holder
Series
ER20
Standards
DIN 6499B
Description
Collet, For Shank Type Straight, For Use With SFT-50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.