Zoro Homepage

Square Drive Collet, ER-20, 0.323 SQ.242

  • Mfr # 21024

  • Zoro # G8459376


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
SFT-50
Overall Length
1 15/64 in
For Shank Type
Straight
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21024
Zoro #
G8459376
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
1 15/64 in
Max. Body Dia.
0.3230 in
Head Dia.
0.7870 in
Outside Diameter - Maximum
0.787 in

Details

Item
Collet
Collet Series
ER20
For Use With
SFT-50
For Shank Type
Straight
Measurement System
Inch
Collet Type
ER-GB
Number of Slots
8
Material - Machining
High Speed Steel
Face Shape
Round
Product Type
Tap Collet
Series
ER20
Compatible Tap Holder
ER20 Tap Holder
Standards
DIN 6499B

Description

Collet, For Shank Type Straight, For Use With SFT-50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.