Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Drive Collet, ER-20, 0.367 SQ.275

  • Mfr # 21025

  • Zoro # G8058741


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
SFT-50
Overall Length
1 15/64 in
For Shank Type
Straight
Head Dia.
0.7870 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21025
Zoro #
G8058741
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
1 15/64 in
Head Dia.
0.7870 in
Max. Body Dia.
0.3670 in
Outside Diameter - Maximum
0.787 in

Details

Item
Collet
Collet Series
ER20
For Use With
SFT-50
For Shank Type
Straight
Collet Type
ER-GB
Measurement System
Inch
Material - Machining
High Speed Steel
Face Shape
Round
Number of Slots
8
Product Type
Tap Collet
Series
ER20
Compatible Tap Holder
ER20 Tap Holder
Standards
DIN 6499B

Description

Collet, For Shank Type Straight, For Use With SFT-50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.