Square Drive Collet, ER-20, 0.381 SQ.286
Mfr # 21026
Zoro # G7969175
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER20
For Use With
SFT-50
Overall Length
1 15/64 in
Number of Slots
8
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21026
Zoro #
G7969175
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
1 15/64 in
Max. Body Dia.
0.3810 in
Head Dia.
0.7870 in
Outside Diameter - Maximum
0.787 in
Details
Item
Collet
Collet Series
ER20
For Use With
SFT-50
Number of Slots
8
Measurement System
Inch
Material - Machining
High Speed Steel
Collet Type
ER-GB
For Shank Type
Straight
Face Shape
Round
Product Type
Tap Collet
Series
ER20
Compatible Tap Holder
ER20 Tap Holder
Standards
DIN 6499B
Description
Collet, For Shank Type Straight, For Use With SFT-50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.