Square Drive Collet, ER25, 0.318 SQ.238
Mfr # 21029
Zoro # G7971345
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER25
For Use With
RDT-85, SFT75
Overall Length
1 11/32 in
Head Dia.
0.9840 in
For Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21029
Zoro #
G7971345
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
1 11/32 in
Max. Body Dia.
0.3180 in
Head Dia.
0.9840 in
Outside Diameter - Maximum
0.984 in
Details
Item
Collet
Collet Series
ER25
For Use With
RDT-85, SFT75
For Shank Type
Straight
Collet Type
ER-GB
Number of Slots
8
Face Shape
Round
Measurement System
Inch
Material - Machining
High Speed Steel
Product Type
Tap Collet
Series
ER25
Standards
DIN 6499B
Compatible Tap Holder
ER25 Tap Holder
Description
Collet, For Shank Type Straight, For Use With RDT-85, SFT75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.