Zoro Homepage

Square Drive Collet, ER25, 0.367 SQ.275

  • Mfr # 21032

  • Zoro # G8397164


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
For Use With
RDT-85, SFT75
Material - Machining
High Speed Steel
Collet Type
ER-GB
Number of Slots
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21032
Zoro #
G8397164
UPC #
-
Country of Origin
Switzerland

Dimensions

Max. Body Dia.
0.3670 in
Overall Length
1 11/32 in
Head Dia.
0.9840 in
Outside Diameter - Maximum
0.984 in

Details

Item
Collet
Collet Series
ER25
For Use With
RDT-85, SFT75
Material - Machining
High Speed Steel
Collet Type
ER-GB
Number of Slots
8
For Shank Type
Straight
Measurement System
Inch
Face Shape
Round
Product Type
Tap Collet
Compatible Tap Holder
ER25 Tap Holder
Standards
DIN 6499B
Series
ER25

Description

Collet, For Shank Type Straight, For Use With RDT-85, SFT75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.