Zoro Homepage

Square Drive Collet, ER25, 0.381 SQ.286

  • Mfr # 21034

  • Zoro # G8418681


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
For Use With
RDT-85, SFT75
Overall Length
1 11/32 in
Material - Machining
High Speed Steel
Head Dia.
0.9840 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21034
Zoro #
G8418681
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
1 11/32 in
Head Dia.
0.9840 in
Max. Body Dia.
0.3810 in
Outside Diameter - Maximum
0.984 in

Details

Item
Collet
Collet Series
ER25
For Use With
RDT-85, SFT75
Material - Machining
High Speed Steel
Number of Slots
8
For Shank Type
Straight
Measurement System
Inch
Collet Type
ER-GB
Face Shape
Round
Product Type
Tap Collet
Series
ER25
Standards
DIN 6499B
Compatible Tap Holder
ER25 Tap Holder

Description

Collet, For Shank Type Straight, For Use With RDT-85, SFT75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.