Zoro Homepage

Square Drive Collet, ER25, 0.429 SQ.322

  • Mfr # 21036

  • Zoro # G8136992


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
For Use With
RDT-85, SFT75
Overall Length
1 11/32 in
For Shank Type
Straight
Number of Slots
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21036
Zoro #
G8136992
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
1 11/32 in
Max. Body Dia.
0.4290 in
Head Dia.
0.9840 in
Outside Diameter - Maximum
0.984 in

Details

Item
Collet
Collet Series
ER25
For Use With
RDT-85, SFT75
For Shank Type
Straight
Number of Slots
8
Measurement System
Inch
Collet Type
ER-GB
Material - Machining
High Speed Steel
Face Shape
Round
Product Type
Tap Collet
Standards
DIN 6499B
Series
ER25
Compatible Tap Holder
ER25 Tap Holder

Description

Collet, For Shank Type Straight, For Use With RDT-85, SFT75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.