Square Drive Collet, ER25, 0.542 SQ.406
Mfr # 21040
Zoro # G8284482
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER25
For Use With
RDT-85, SFT75
Overall Length
1 11/32 in
Measurement System
Inch
For Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21040
Zoro #
G8284482
UPC #
-
Country of Origin
India
Dimensions
Overall Length
1 11/32 in
Head Dia.
0.9840 in
Max. Body Dia.
0.5420 in
Outside Diameter - Maximum
0.984 in
Details
Item
Collet
Collet Series
ER25
For Use With
RDT-85, SFT75
Measurement System
Inch
For Shank Type
Straight
Material - Machining
High Speed Steel
Face Shape
Round
Number of Slots
8
Collet Type
ER-GB
Product Type
Tap Collet
Compatible Tap Holder
ER25 Tap Holder
Standards
DIN 6499B
Series
ER25
Description
Collet, For Shank Type Straight, For Use With RDT-85, SFT75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.