Square Drive Collet, ER25, 0.562 SQ.421
Mfr # 21043
Zoro # G8122913
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER25
For Use With
RDT-85, SFT75
Overall Length
1 11/32 in
Material - Machining
High Speed Steel
For Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21043
Zoro #
G8122913
UPC #
-
Country of Origin
India
Dimensions
Overall Length
1 11/32 in
Head Dia.
0.9840 in
Max. Body Dia.
0.5620 in
Outside Diameter - Maximum
0.984 in
Details
Item
Collet
Collet Series
ER25
For Use With
RDT-85, SFT75
Material - Machining
High Speed Steel
For Shank Type
Straight
Measurement System
Inch
Collet Type
ER-GB
Face Shape
Round
Number of Slots
8
Product Type
Tap Collet
Compatible Tap Holder
ER25 Tap Holder
Series
ER25
Standards
DIN 6499B
Description
Collet, For Shank Type Straight, For Use With RDT-85, SFT75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.