Shop All Tapping Heads
Tapmatic
Tapping Head, #33 JT, 2000 RPM, #6-1/2 Cap
Mfr # 15033
Zoro # G4330672
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Reversing
- Mount #33 JT
- Collet Series Rubber Flex Rx50
- Self-Feed Yes
- Max. RPM 1500
Product Information
- Brand Tapmatic
- MFR # 15033
- Zoro # G4330672
- Country of Origin United States
- Category Tapping Heads
Dimensions
Body Dia. | 76.00mm |
Mounting Size | JT33 |
Overall Length | 157.00mm |
Taper Size | JT33 |
Details
Description
Tapping Head, RX, Min. Tap Capacity #6, M3, Max. Tap Capacity 1/2 in, M12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 8" IP54 Digital Caliper Absolute Origin - 100-700-08 (100-700-08)
- DIABLO HOLE SAW DIAMOND GRIT 1-1/4in. (DHS1250DG)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5/16 (44020)
- MILWAUKEE TOOL 6 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6306)
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11803)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11433)
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116006)
- Tapmatic Tapping Heads