Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5000 Watt RMS Next Generation Car Bass Amp w/exclusive Power Control System technology, now specifi

  • Mfr # SMART5BASS

  • Zoro # G916061871


product price: $829.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART5BASS
Zoro #
G916061871
UPC #
-
Country of Origin
Brazil

Description

The Smart 5 BASS is another innovation by Taramps. Aiming at car audio systems. The exclusive Power Control System technology, now specific for subwoofers, ensures even more quality at low frequencies delivering more security by monitoring the whole amplifier operation, It is multi-impedance, single-channel amplifier, that is, it delivers the 5000 WRMS in any impedance between 0.5 and 2 ohms. It has an indicative logo that you already know, robust power input, connecting cables up to 2 x 2/0 AWG 70mm and output for CLIP monitor. Feel the bass in an unforgettable way! OPERATION CLASS Class D Single Channel Operatrion MAXIMUM POWER 14.4 VDC - 0,5 ohm: 5000 Watts RMS 14.4 VDC - 1 ohm: 5000 Watts RMS 14.4 VDC - 2 ohms: 5000 Watts RMS 14,.4 VDC - 4 ohms: 2700 Watts RMS INPUT SENSITIVITY 4V 0.2V SIGNAL TO NOISE RATIO >90dB FREQUENCY RESPONSE 8Hz 200Hz -3dB CROSSOVER HIGH PASS HPF 8Hz 30Hz -12dB/8 Variable CROSSOVER LOW PASS LPF 60Hz 200Hz -12dB/8 Variable BASS BOOST Freq.: 35Hz 55Hz Boost: 0 +10dB EFFICIENCY 76% 0.5 ohm 80% 1 ohm 84% 2 ohms INPUT IMPEDANCE 10K ohms OUTPUT IMPEDANCE 0.5 2 ohms PROTECTION SYSTEM Short on output Short on output in relation to GND Low impedance protection High/low voltage protection Thermal protection. MIN. SUPPLY VOLTAGE 9.5VDC MAXIMUM POWER SUPPLY VOLTAGE 17VDC CONSUMPTION AT REST 2.60A MAXIMUM MUSIC CONSUMPTION 230A 0.5 ohm 215.5 1 ohm 210 2 ohms MAXIMUM CONSUMPTION IN SINUSOIDAL SIGNAL 461A 0.5 Ohm 431 1 ohm 420 2 ohms DIMENSIONS WXHXD 9.37-in x 2.79-in x 16.8-in 238 x 71 x 427mm WEIGHT 12.79 lbs 5,80Kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.