Zoro Homepage

BASS 5K Car Audio Amplifier

  • Mfr # BASS5K

  • Zoro # G516061929


product price: $629.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BASS5K
Zoro #
G516061929
UPC #
-
Country of Origin
Brazil

Description

The BASS 5K has been carefully designed with the highest technology, with high efficiency and performance for car audio systems aimed at sub-bass and bass responses, in the frequency range of 8Hz to 250Hz.It has a maximum power of 5000 Watts in 1 channel of 1 ohm, It features customized adjustments according to the trunk size and the most prominent frequency of each vehicle, through BASS BOOST and the option to choose the central frequency.This amplifier offers much more displacement control, through its SUBSONIC FILTER, volume control and LOW PASS, to get your bass just perfect. DIMENSIONS: 9.41-in x 2.87-in x 12.87-in 239 x 73 x 327mm POWER: 5000 Watts CONNECTIVITY: Single Channel Applications CROSSOVER HIGH PASS HPF: 8Hz 30Hz -12dB/8 Variable CROSSOVER LOW PASS LPF: 60Hz 250Hz -12dB/8 Variable INPUT IMPEDANCE: 15K Ohms PROTECTION SYSTEM: Short-Circuit to Output, Short on output compared to GND, Low impedance at output, High/Low supply voltage and Thermal protection MINIMUM SUPPLY VOLTAGE: 9 VDC MAXIMUM SUPPLY VOLTAGE: 17 VDC CONSUMPTION AT REST: 1.20A MAXIMUM MUSIC CONSUMPTION: 209A MAXIMUM CONSUMPTION IN SINUSOIDAL SIGNAL: 418A WEIGHT: 11lb 5kg EAN: 7898556844765

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.