Zoro Homepage

Car Audio Amplifier multi-impedance functionality to operate between 1 to 2 ohms for versatile setu

  • Mfr # SMART3

  • Zoro # G916449396


product price: $469.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART3
Zoro #
G916449396
UPC #
-
Country of Origin
Brazil

Description

Elevate your car audio with the Taramps Smart 3 amplifier, featuring revolutionary multi-impedance functionality to operate between 1 to 2 ohms for versatile setup. Boasting 3000 Watts RMS and Power Control System technology, it ensures peak performance and safety with protections against short circuits, voltage fluctuations, and overheatingSMART 3, the pioneer of a line developed by Taramps with breakthrough technology in performance for car audio systems. Its biggest feature is its multi-impedance function that allows it to operate between 1 to 2 Ohms, besides that, the Power Control System technology ensures greater performance and safety. It is a mono, 3000 Watts RMS amplifier, which has protection against short circuit at the output, high/low voltage and thermal protection. The logo displays how much power is being delivered during its operation, providing greater reliability for your system.It is an exclusive TARAMPS product and has the best cost-benefit ratio in the car audio industry. * DIMENSIONS: 8.98-in x 2.76-in x 9.37-in 228 x 70 x 238 mm * POWER: 3000 Watts * CONNECTIVITY: Single Channel Applications * CROSSOVER HIGH PASS HPF: 10Hz 90Hz -12dB/8 Variable * CROSSOVER LOW PASS LPF: 90Hz 10KHz -12dB/8 Variable * INPUT IMPEDANCE: 10K Ohms * OUTPUT IMPEDANCE: 1 2 ohms * WEIGHT: 5.72lbs 2,60kg * EAN:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.