
Five-Way Electronic Car Audio Crossover System
Mfr # CRX5
Zoro # G316066698
product price: $140.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRX5
Zoro #
G316066698
UPC #
-
Country of Origin
Brazil
Description
Routes quantity - 4 + 1 Pass Thru Via Pass trhu R + L Phase Selectable: 0/180 Degrees Variable level: -infinity to + 6dB Via Low L + R Mono Subsonic Filter: Selectable Bypass / 40/60 / 80Hz -24dB / 8th Butterworth Low Pass Filter: 100Hz to 2kHz variable -12dB / 8th Linkwitz-Riley Bass Boost: Variable 0 to +10 dB 40 Hz Phase Selectable: 0/180 Degrees Variable level: -infinity to + 10dB Via Low Mid R + L Mono High Pass Filter: 30Hz to 600Hz variable -12dB / 8th Linkwitz-Riley Low Pass Filter: 600Hz to 10KHz variable -12dB / 8th Linkwitz-Riley Phase Selectable: 0/180 Degrees Variable level: -infinity to + 10dB Via High Mid R and L Stereo High Pass Filter: 400Hz variable to 3KHz -12dB / 8th Linkwitz-Riley Low Pass Filter: Variable 5KHz to 20KHz -12dB / 8th Linkwitz-Riley Phase Selectable: 0/180 Degrees Variable level: -infinity to + 10dB Via High L and R Stereo High Pass Filter: Variable 2 KHz to 10KHz -12dB / 8th Linkwitz-Riley Phase Selectable: 0/180 Degrees Variable level: -infinity to + 10dB Input Impedance: 10K Ohms Output Impedance: 470 Ohms Maximum Input Level R / L: 4.57 V RMS +15.4 dBu Maximum Output Level R / L: 9.3 V RMS +21.6 dBu Level Max Pass Thru Output R / L: 9.3 V RMS +21.6 dBu Frequency Response -1dB from 10Hz to 100KHz Total Harmonic Distortion THD: <0.01% at 1kHz Crosstalk channel separation:> 85dB Power supply: 10.5 to 16 VDC Nominal consumption: 420mA 12.6 VDC Protection System: Polarity Reversal Dimensions WxHxD: 238 x 42 x 145mm Weight: 0.70Kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.