Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Power Car Audio Amplifier w/Variable Bass Boost

  • Mfr # MD12000.1

  • Zoro # G516061943


product price: $1,409.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD12000.1
Zoro #
G516061943
UPC #
-
Country of Origin
Brazil

Description

Discover the full potential of your car's audio system with the Taramps MD 12000.1 amplifier. Engineered as a mono, full-range module, it delivers a staggering 12,000 Watts RMS, covering all frequencies for unparalleled sound quality. Experience the excellence of TarampsTaramps presents the amplifier module MD 12000.1 in the 0.5 ohm version. It has been carefully developed with the highest technology, offering high performance and quality for the most varied automotive sound systems, serving the entire frequency range, in other words, it is a FULL RANGE module. It is an amplifier classified as mono, has a channel with a maximum power of 12000 Watts RMS. Welcome to the sound world of Taramps. DIMENSIONS: 8.98-in x 2.75-in x 21.65-in 228 x 70 x 550mm POWER: 12.000 Watts CONNECTIVITY: Single Channel Applications CROSSOVER HIGH PASS HPF: 10 Hz 90 Hz -12dB/8th Variable CROSSOVER LOW PASS LPF: 90 Hz 5 kHz -12dB/8th Variable INPUT IMPEDANCE: 15K ohms PROTECTION SYSTEM: Output Short circuit, Output Short circuit in relation to the GND, Low Impedance Protection / High or Low voltage Protection / Thermal protection MINIMUM SUPPLY VOLTAGE: 9VDC MAXIMUM SUPPLY VOLTAGE: 16VDC CONSUMPTION AT REST: 3.6A MAXIMUM MUSIC CONSUMPTION: 602.5A MAXIMUM CONSUMPTION IN SINUSOIDAL SIGNAL: 1205A WEIGHT: 17.52 lbs 7.95 kg EAN: 7898556845113

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.