Shop TARAMPS

HIGH POWER Car Audio Amplifier w/With 108 RGB LED effects 1 Channel of 3000 Watts RMS 0.5 to 2 Oh

  • Mfr # BIGBOSS3BASS

  • Zoro # G416062316


product price:  $735.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BIGBOSS3BASS
Zoro #
G416062316
UPC #
-
Country of Origin
Brazil

Description

Experience audiovisual brilliance with the BIG BOSS 3 BASS amplifier! Featuring 108 RGB LED effects, it turns your car into a spectacle of sound and light. With a flexible 0.5 to 2 Ohm multi-impedance system and rugged design, it's perfect for enhancing subwoofers. For unmatched power and style, choose BIG BOSS 3 BASS THE BIG BOSS 3 BASS is much more than an amplifier; it brings together the best technology available in terms of audio and design. With 108 RGB LED effects, elevate your sound to an unparalleled level and transform your car into an audiovisual spectacle. The high technology in its construction and the automatic multi-impedance system 0.5 to 2 Ohms make it an extremely versatile powerhouse. Furthermore, it is a robust and resistant product, designed for exceptional performance when used with subwoofers. It has a wide range of colors and light patterns that perfectly sync with the beat of your music. It is available in two color versions, choose between white or black case to customize the look of your project. The Big Boss 3 Bass is the ideal choice for those looking for power, flexibility and style in their sound system. DIMENSIONS: 9.37-in x 2.80-in x 9.45-in 238 x 71 x 240 mm FREQUENCY RESPONSE: 8Hz 200Hz -3dB OUTPUT IMPEDANCE: 100 Ohms MINIMUM SUPPLY VOLTAGE: 9VDC MAXIMUM SUPPLY VOLTAGE: 17VDC MAXIMUM MUSIC CONSUMPTION: 14.4 VDC: 190A MAXIMUM CONSUMPTION IN SINUSOIDAL SIGNAL: 278A WEIGHT: 6.60 lb 3.00 Kg EAN: 7908706600612

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.