High Power Single Channel BASS Car Audio Amplifier delivering a powerful 5000W RMS between 1-2 ohms

  • Mfr # SMART5

  • Zoro # G316449309


product price: $749.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART5
Zoro #
G316449309
UPC #
-
Country of Origin
Brazil

Description

Experience superior sound with the Taramps SMART 5 amplifier, delivering a powerful 5000W RMS between 1-2 ohms. Its multi-impedance capability and Power Control System technology enhance both performance and safety. Featuring a distinctive V.U. with Smart LED for a unique design, and input gain adjustment for optimal use with various playersThe SMART Line that you already know now has a new member! The SMART 5 amplifier present the highest technology and performance for car audio systems. With the advantage of being multi-impedance, delivering 5000WRMS between 1 and 2 ohms, additionally, the Power Control System technology ensures greater performance and safety. The renowned V.U. with Smart LED, distinctive of the line, assures a unique design. It has an input gain adjustment that allows the use of players up to 4V RMS output level. Its robust connector allows the use of larger gauge power cables for higher performance. It is an exclusive TARAMPS product with the best cost-benefit ratio in the car audio industry. * DIMENSIONS: 8.97-in x 2.75-in x 16.85-in 228 x 70 x 428mm * POWER: 5.000 Watts * CONNECTIVITY: Single Channel Applications * CROSSOVER HIGH PASS HPF: 10Hz 90Hz -12dB/8 Variable * CROSSOVER LOW PASS LPF: 90Hz 8KHz -12dB/8 Variable * INPUT IMPEDANCE: 10K ohms * OUTPUT IMPEDANCE: 1 2 oh * PROTECTION SYSTEM: Output short circuit low/high voltage protection thermal protection. * MINIMUM SUPPLY VOLTAGE: 9.5VDC * MAXIMUM SUPPLY VOLTAGE: 17VDC * CONSUMPTION AT REST: 3.60A * MAXIMUM MUSIC CONSUMPTION: 236A at 1 ohm 230A at 2 ohms * MAXIMUM CONSUMPTION IN SINUSOIDAL SIGNAL: 472A at 1 ohm 460A at 2 ohms * WEIGHT: 11.24 lbs 5,10Kg * EAN:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.