Zoro Homepage

Module Class D 1 Channel 40.000 Watts RMS

  • Mfr # HV40.000CHIPEO

  • Zoro # G216062127


product price: $1,019.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV40.000CHIPEO
Zoro #
G216062127
UPC #
-
Country of Origin
Brazil

Description

Unleash unparalleled audio power with our 40,000 Watts RMS module, optimized for mid to large car systems. It offers top-tier safety with thermal protection and anti-short circuit features, ensuring superb quality from sub-bass to mid-highs. Elevate your sound experiencePower, efficiency and high performance are some of the synonyms of this module. It has a maximum power of 40.000 Watts RMS at 0.5 ohm, thermal protection and anti-short-circuit. It is powered by batteries in series, as it uses batteries as its source of power. It is a unique line in its category, delivering extremely high power in mid and large car audio systems. Stands out in quality from sub-bass to mid-highs. High performance in timbres and audio quality. DIMENSIONS: 8.98-in x 2.52-in x 22.07-in 228 x 64 x 561mm POWER: 40.000 Watts CONNECTIVITY: Single Channel Applications INPUT IMPEDANCE: 27K Ohms PROTECTION SYSTEM: Short-Circuit to Output, Short on output compared to GND, Low impedance at output, High/Low supply voltage Thermal protection CONSUMPTION AT REST: 110mA MAXIMUM MUSIC CONSUMPTION: 91.5A MAXIMUM CONSUMPTION IN SINUSOIDAL SIGNAL: 183A WEIGHT: 12.54lb 5.70K EAN: 7898556844727

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.